Adaptable Box 75 x 75 x 41mm White Pvc-u

Adaptable Box 75 x 75 x 41mm White Pvc-u

Order Code: ZT4992297S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.396%


Description

Novar ED&S ADAPTABLE BOX 75X75X41MM WHITE PVC-U Switch & Socket Boxes (C3) MAB1WHI

Specifications for Adaptable Box 75 x 75 x 41mm White Pvc-u
  • Material
    Plastic
  • Depth
    41 - 41mm
  • Width
    75mm
  • Length
    75mm
  • Shape
    Square
  • Colour
    White
  • Mounting Method
    Flush mounted
  • Construction Type
    Central conduit box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome