Cabinet Wall Mounting Single Door 500 x 500 x 300mm SS

Order Code: ZT4994897S

£659.99 Inc VAT (20%)


Description

Rittal CABINET WALL MOUNTING SINGLE DOOR 500X500X300MM SS Cabinets & Accessories (AE) 1013600

Specifications for Cabinet Wall Mounting Single Door 500 x 500 x 300mm SS
  • Depth
    300mm
  • Width
    500mm
  • Height
    500mm
  • Colour
    Silver
  • Material
    Stainless Steel
  • Number of Doors
    1
  • IK Rating
    IK08
  • IP Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome