Chassis Fixed 12U 600 x 600mm

Chassis Fixed 12U 600 x 600mm

Order Code: ZT4982446S

£129.99 Inc VAT (20%)


Description

Schneider Electric CHASSIS FIXED 12U 600X600MM Wall (Steel & Stainless Steel Enclosures) NSYVDM12UF

Specifications for Chassis Fixed 12U 600 x 600mm
  • Width
    600mm
  • Material
    Metal
  • Depth
    700mm
  • Colour
    Grey
  • RAL Number
    7035
  • Height
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome