Roof for Free Standing Enclosures Light Grey GRP 800 x 400mm

Roof for Free Standing Enclosures Light Grey GRP 800 x 400mm

Order Code: ZT4990738S

£439.99 Inc VAT (20%)


Description

Legrand ROOF FOR FREE STANDING ENCLOSURES RAL 7035 GRP 800X400MM Marina Polyester Enclosures 36297

Specifications for Roof for Free Standing Enclosures Light Grey GRP 800 x 400mm
  • Surface Finish
    Untreated
  • RAL Number
    7035
  • Colour
    Grey
  • Height
    129mm
  • Material
    Plastic
  • Width
    794mm
  • Depth
    521mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome