1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Switches/
  5. Push Buttons & Indicators/
  6. Emergency Stop Push Buttons
Push Buttons - Emergency Stop M22 Series
0
1

Push Buttons - Emergency Stop M22 Series


See all variants from
£33.99

Inc VAT (20%)

Up to 3% off
See all variants from £33.99

Description

Non-illuminated mushroom head emergency stop button actuator, part of the RMQ-Titan system of pilot devices.

Pull type:
Release by pulling.
Head dimensions: 38mm diameter x 48mm length.


Key type:
Release by turning with key.
Head dimensions: 38mm diameter x 48mm length.
Overall length (including key) 75mm.

See full description

Feature Attributes

Hole diameter:

22.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome