1. Electrical & Lighting/
  2. Electrical/
  3. Wires & Cables/
  4. Extension Cords & Power Strips/
  5. Extension Cable Reels
Case Reels 20 Metre 4 Socket 13A

Case Reels 20 Metre 4 Socket 13A


2 Variants From
£45.99

Inc VAT (20%)

See 2 Product Variants
£45.99

Description

This Masterplug 240V Case Reel has a robust design with safety thermal cut-out to prevent overheating, and safety socket shutters. This 4-socket open cable reel extension lead is perfect for using around the home, garden or office. Fitted with a comfortable, heavy-duty handle for easy transporting. The cable is protected by the outer plastic casing which enables convenient and safe storage. It also has a flat base, this enables the reel to stand up. Manufactured to BS EN 61242.

Feature Attributes

Length:

20 m

Number of Sockets:

4

Amperage:

13 A

Voltage:

240 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome