Description unavailable
4 Gang Cable Reel
Cable Reel Open 2 Gang 16A 30M...
Cable Reel 1 Gang IP Socket Re...
13A Hand Held Extension Reel 4...
Cable Reel 4 Gang 13A 40M Blue
Cable Reel Open 2 Gang and 2 U...
25m 4-Socket 13A Heavy Duty St...
Cable Reel Freestanding 13A 23...
Cable Reel Open 4 Sockets Med ...
Cable Reel 4 Gang 20m
Heavy-Duty Cable Reel 240V 13A...
Outdoor Cable Reel 1 Gang 25m
Cable Reel 2 Gang Performance ...
Reel Earth Extension R2 50M Gr...
50m 4-Socket 13A He...
Cable Reel Open 4 Sockets 13A ...
Free shipping on all orders over £25*
Contact us with an enquiry
Looking to return an order?
© 2025 Zoro UK
Company info
Customer info
Other info