Open Drum Cable Reel

Open Drum Cable Reel


£29.99 Inc VAT (20%)

See all variants from £29.99

Description

Faithfull Open Drum Cable Reel with twin 240V sockets. The 1.25mm² cable is fitted with a standard 240V plug. For added safety, the reel is fitted with a thermal overload protection system to prevent overheating damaging the cable when in use. The heavy-duty plastic drum is mounted on a sturdy steel frame with a textured grip for user comfort. Complies to BS EN 61242. Max. Load Unwound: 3,120W (13A)Max. Load Fully Wound: 960W (4A) NOTE: All cable reels should be fully unwound before they are used to carry their recommended maximum load.

Feature Attributes

Number of Sockets:
2
Voltage:
240 V
Amperage:
13 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome