Quick Connect Plugs
0
1
2
3
4
5

Quick Connect Plugs


Select
Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

70% faster to assemble than screw terminal plugs. Unique screwless terminals offer fast, tool free operation. Self cleaning corrosion resistant nickel contacts. Corrosion-free spring. IP44 rating. Comply with BS4343 and IEC309.

Feature Attributes

Cable Length:
0 m
Ingress Protection Rating (IP Rating):
IP44
Number of Sockets:
0
Standards Met:
BS4343,IEC309
Product Reviews -
3 years ago by Ian
i ordered the wrong thing. i wanted a domestic/caravan cable input not armoured. my fault

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome