Extension Lead, 1-Gang, 14m

Extension Lead, 1-Gang, 14m

Order Code: ZT1121427X

£15.99 Inc VAT (20%)


Description

Standard extension lead complete with single 1.5mm standard square pin socket.

Features:
-Extra long 14m lead, increasing versatility

Applications:
-Indoor applications requiring power
-Construction sites

See full description
Specifications for Extension Lead, 1-Gang, 14m
  • Colour
    Blue cable, white socket
  • Number of Sockets
    1
  • MFR Part No.
    10804
  • Amp Rating
    13A
  • Lead Length
    14m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome