Inc VAT (20%)
Blank Plate - K3330B 1 Gang
Number of Gangs:
1
Type:
Blank Plate
Material:
Metal
Overall Length:
90 mm
Finish:
Brushed
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy