Box 6 Module Surface Mounted White

Box 6 Module Surface Mounted White

Order Code: ZT5037369S

£439.99 Inc VAT (20%)


Description

Legrand BOX 6 MODULE SURFACE MOUNTED WHITE Surface Mounting Boxes 350662

Specifications for Box 6 Module Surface Mounted White
  • Material
    Metal
    Aluminium
  • Colour
    Aluminium
  • Number of Gangs
    6
  • Finish
    Matt
  • Surface Protection
    Anodised
  • Mounting Direction
    Vertical
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome