Connection Unit Cooker Moulded 45A White

Connection Unit Cooker Moulded 45A White

Order Code: ZT4977305S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%


Description

GET CONNECTION UNIT COOKER MOULDED 45A WHITE Ultimate Slimline White Moulded (8A) GU4050

Specifications for Connection Unit Cooker Moulded 45A White
  • Overall Depth
    36mm
  • Overall Width
    86mm
  • Frequency
    50 - 50Hz
  • Overall Height
    86mm
  • Nominal Current
    45A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome