Control Switch 1Gang Double Pole Moulded 50A White

Control Switch 1Gang Double Pole Moulded 50A White

Order Code: ZT4976781S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.695%


Description

GET CONTROL SWITCH 1GANG DOUBLE POLE MOULDED 50A WHITE Ultimate Slimline White Moulded (8A) GU4010

Specifications for Control Switch 1Gang Double Pole Moulded 50A White
  • Overall Depth
    47mm
  • Overall Height
    86mm
  • Number of Gangs
    1
  • Overall Width
    86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome