Flex Outlet Side Entry 25A White - GU2033

Flex Outlet Side Entry 25A White - GU2033

Order Code: ZT4976629S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.835%
10 - 19£8.3610%
20 +£7.9015%


Description

GET FLEX OUTLET SIDE ENTRY 25A WHITE Ultimate Slimline White Moulded (8A) GU2033

Specifications for Flex Outlet Side Entry 25A White - GU2033
  • Overall Width
    86mm
  • Overall Depth
    24mm
  • Overall Height
    86mm
  • Number of Outlets
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome