Inc VAT (20%)
Grid Plus Modular Front plates, supplied with mounting frame in a range of four finishes.
Material:
Metal
Overall Width:
98 mm
Overall Height:
60 mm
Number of Gangs:
2
Overall Length:
96 mm
Type:
Front plate
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy