5 Light Led Ceiling Light - Gold Leaf With Clear Acrylic | Description: A unique and modern flush light, the CELESTIA features a metal base finished in stunning gold leaf and the 5 clear acrylic half spheres have a pretty, cut crystal design that casts the light out from the integrated LED in a warm white patterned glow. Ideal for halls, living rooms and porches with low ceilings, it can also be controlled with a dimmer switch. | Features: Finish: Clear, Gold Leaf, White, Material: Steel, Material: Acrylic, IP Rating: IP20, Max Height (cm) : 7.7, Width (cm) : 43, Length (cm) : 43, Shade Finish: Clear, Shade Diameter (cm) : 12.5, No. of Lights: 5, Lamp Type: INTEGRATED LED, Dimmable: Yes, 3 Stage Dimmer, Wattage (max) : 33W, Bulb Included: No, Kelvin: 3000K (Warm White) , Lumens: 294
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy