1. Electrical & Lighting/
  2. Electrical/
  3. Power Distribution & Circuit Protection/
  4. Fuses & Fuse Accessories/
  5. Fuse Blocks & Holders
Fuse Holders - CHM 30Amp series

Fuse Holders - CHM 30Amp series


3 Variants From
£5.99

Inc VAT (20%)

Up to 4.5% off
See 3 Product Variants
£5.99

Description

DIN rail mounting
Modular & colour-coded
Rated for use with 75°C or 90°C wire, fine stranded wire, spade terminals and with comb-bus bars.
Use any higher temperature rated wire with appropriate derating.

See full description

Feature Attributes

Rated Current:

32 A

Connection Type:

Front

Body Colour:

Beige

Rated Voltage:

690 V

Model Series:

Bussmann

Fuse Size:

10 x 38 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome