1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Electrical Relays/
  5. General Purpose Relays
LY4 Series Relays

LY4 Series Relays


10 Variants From
£25.99

Inc VAT (20%)

Up to 3% off
See 10 Product Variants
£25.99

Description

The LY series from Omron are miniature power relay for general purpose applications. It is equipped with an arc barrier and built-in diode. LY series are single, double, three and four pole models available in PCB & DIN rail mounting types. SPDT, DPDT, 3PDT and 4PDT contact configuration. DIN rail socket available, PCB and flange mounting types available. 10 A rated load. Withstand voltages up to 2KV. Available in various AC and DC coil voltages. Maximum switching capacity of 15A, 10A, 7A at 110VAC, 24VDC based on contact types. UL, CSA, TUV, VDE, LR and SEV safety standards

Feature Attributes

Type:

Relay

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome