Jewel Led Wall Light, Gold, Crystal 4000K

Jewel Led Wall Light, Gold, Crystal 4000K

Order Code: ZT3310814S

£99.99 Inc VAT (20%)

Currently unavailable

Description

Jewel LED Wall Light, Gold, Crystal 4000K | Features: Finish: Gold Clear | Material: Mild Steel, Stainless Steel, Glass | IP Rating: IP20 | Max Height: 16cm | Width: 20cm | Projection: 13cm | Lamp Type: Integrated LED | Bulb Included: Yes, | Dimmable: Non Dimmable | Kelvin: 4000K (Cool White) | Lumens: 225Lm | Weight: 0.87kg | Wattage (max) : 5W | Switched: Gold Pull Switch With Gold Ball End

Specifications for Jewel Led Wall Light, Gold, Crystal 4000K
  • Colour
    Gold
  • Max Height
    16cm
  • Projection
    13cm
  • Colour Temperature
    4000K (Cool White)
  • IP Rating
    IP20
  • Dimmable
    Non Dimmable
  • Width
    20cm
  • Lamp Type
    Integrated LED
  • Product Type
    Wall Light
  • Lumens
    225lm
  • Maximum Wattage
    5W
  • Bulb Included
    Yes
  • Weight
    0.87kg
  • Finish
    Gold Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome