Lumin Surf Compact LED 4000K 24W 1920LM 300mm White IK10 IP65

Lumin Surf Compact LED 4000K 24W 1920LM 300mm White IK10 IP65

Order Code: ZT5068573S

£149.99 Inc VAT (20%)


Description

Ledvance LUMIN SURF CMPCT LED 4000K 24W 1920LM 300MM WHI IK10 IP65 Wall & Ceiling Luminaires 4058075062221

Specifications for Lumin Surf Compact LED 4000K 24W 1920LM 300mm White IK10 IP65
  • Length
    300mm
  • Housing Material
    Plastic
  • Colour Temperature
    4000 - 4000 K
  • Voltage Type
    AC
  • Power Factor
    0.9
  • Type of Grid
    Matt
  • Nominal Current
    110 - 110mA
  • IK Rating
    IK10
  • Light Source Type
    LED non-replaceable
  • Maximum System Power
    24W
  • Control Gear
    Electronic ballast
  • Nominal Voltage
    220 - 240V
  • Number of Poles
    2
  • Outer Diameter
    300mm
  • Type of Cabling
    Suitable for through wiring
  • Connection Type
    Screwless terminal
  • Light Outlet
    Direct
  • Housing Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome