Max Wall Single Spotlight Switched White

Max Wall Single Spotlight Switched White

Order Code: ZT3310431S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.198%


Description

Max Wall Single Spotlight Switched White | Description: Get the perfect amount of light right where you need it with a modern and practical fixture such as the Max Wall Single Switched Spotlight in White. From its sleek design to the adjustable head, this spotlight is a great way to wash a wall with light or highlight an architectural feature in your home. | Features: Finish: White Height (cm) : 10.00, Width (cm) : 10.50, Lamp Type: GU10, Number of Lights: 1, IP Rating: , Bulb Included: No

See full description
Specifications for Max Wall Single Spotlight Switched White
  • Width
    10.5cm
  • Bulb Included
    No
  • Height
    10.0cm
  • Product Type
    Wall Spotlight
  • Lamp Type
    GU10
  • Finish
    White
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome