LED Twist Rechargeable Inspection Light 1W and 1W SMD

LED Twist Rechargeable Inspection Light 1W and 1W SMD

Order Code: ZT4907740S

£19.99 Inc VAT (20%)


Description

Super bright 1W SMD LED top light producing 200 lumens and 1W SMD LED torch producing 100 lumens of light. Light body twists 360 and light arm tilts 180 to provide light at any angle. Features a magnet on the rear and rubber covered magnet on the base, which allow hands-free operation. 3.7V 800mAh lithium-ion battery for longer life, no memory effect and a much slower discharge than traditional Ni-MH batteries. Easy to read charge indicator displays the battery level during use and while charging. Long operating time of 3hrs at 200 lumens. Charges via a USB Type-C cable (supplied) .

See full description
Specifications for LED Twist Rechargeable Inspection Light 1W and 1W SMD
  • LED Type
    1W SMD + 1W SMD
  • MFR Part No.
    LED201G
  • Battery
    3.7V 0.8Ah Li-ion
  • IP Rating
    IP52
  • Charging Time
    2hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome