1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Switches/
  5. Key Switches
Harmony XB5 Key Selector Switch Head 2-position - Stay Put

Harmony XB5 Key Selector Switch Head 2-position - Stay Put


See all variants from
£31.99Inc VAT (20%)
See all variants from £31.99

Description

Head for key selector switch. 22mm mounting diameter. Angle of throw: 90 degrees. Non-illuminated. Type Ronis 455 keylock.

Feature Attributes

Product Type:
Key Switch
Mounting Diameter:
22 mm
Hole diameter:
22.5 mm
Colour:
Black
Type of Control Element:
Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome