1. Electrical & Lighting/
  2. Lighting/
  3. Light Bulbs/
  4. LED Lamps & Bulbs
4W Wireless LED Table Lamps CCT & Dimming IP44

4W Wireless LED Table Lamps CCT & Dimming IP44


See all variants from
£29.99

Inc VAT (20%)

See all variants from £29.99

Description

Portable LED outdoor table lamp in a white finish with on/off touch switch
Rechargeable cordless lamp: Built-in 1800 mAh rechargeable battery, can be used for 8+ hours in Low light mode, 5+ hours in strong light mode. Battery-operated table lamps are the first choice for emergency backup power in case of sudden power failure.
Stylish Design: This novelty lamp has a sleek and low-profile design that reflecting the perfect fusion of modern and chic charm
CCT Changing & Dimmable: Switch between cool white to day light to warm white colour temperature. Dim lights as per the ambience you want to create
Wide Application: Portable and mobile, suitable for restaurants/bars/terraces/bedside tables/study rooms.

See full description

Feature Attributes

Wattage:

4 W

Product Type:

LED Table Lamp

IP Rating:

IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome