Lamp LED E27 1906 Filament 2.8W 200LM 220-240V 2400K Gold TU

Lamp LED E27 1906 Filament 2.8W 200LM 220-240V 2400K Gold TU

Order Code: ZT5066588S

£17.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 1906 FILAMENT 2.8W 200LM 220-240V 2400K GLD TU EDITION 1906 LED Glass Filament Lamps 4058075808171

Specifications for Lamp LED E27 1906 Filament 2.8W 200LM 220-240V 2400K Gold TU
  • Colour Temperature
    2000 - 2000 K
  • Length
    127mm
  • Diameter
    32mm
  • Voltage
    220 - 220V
  • Luminous Flux
    200 - 200 lm
  • Power Factor
    0.4
  • Nominal Current
    19 - 19mA
  • Wattage
    2.5 - 2.5W
  • Average Nominal Lifespan
    15000 h
  • Lamp Efficacy
    80 lm/W
  • Beam Angle
    300 - 300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome