LED DuLUX D 7W 18W 3000K Ac Mains G24D2

LED DuLUX D 7W 18W 3000K Ac Mains G24D2

Order Code: ZT5066343S

£20.99 Inc VAT (20%)


Description

Ledvance LED DULUX D 7W 18W 3000K AC MAINS G24D2 OSRAM DULUX LED Gen4 4058075823136

Specifications for LED DuLUX D 7W 18W 3000K Ac Mains G24D2
  • Colour
    White
  • Diameter
    35mm
  • Colour Temperature
    3000 - 3000 K
  • IP Rating
    IP20
  • Length
    148mm
  • Lamp Efficacy
    100 lm/W
  • Type of Glass/Cover
    Frosted
  • Wattage
    7 - 7W
  • Beam Angle
    120 - 120
  • Average Nominal Lifespan
    30000 h
  • Finish/Colour
    White
  • Voltage
    220 - 240V
  • Voltage Type
    AC
  • Shape
    Tube, single-ended
  • Nominal Current
    32 - 32mA
  • Power Factor
    0.9
  • Luminous Flux
    700 - 700 lm
  • Bulb Fitting
    G24d-2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome