Rosario Classic Cluster Pendant Ceiling Light LED, 3200K

Rosario Classic Cluster Pendant Ceiling Light LED, 3200K

Order Code: ZT3590908S

£429.99 Inc VAT (20%)


Description

Rosario Classic Cluster Pendant Ceiling Light LED, 3200K Features Finish: Chrome Material: Steel, Aluminum, Glass IP Rating: IP20 Length: 120cm Diameter: 32cm Dimmable: No Kelvin: 3200K - Warm white Lumens: 1400lm Wattage (max) : 21W

Specifications for Rosario Classic Cluster Pendant Ceiling Light LED, 3200K
  • Lumens
    1400lm
  • Length
    120cm
  • IP Rating
    IP20
  • Finish
    Chrome
  • Maximum Wattage
    21W
  • Diameter
    32cm
  • Product Type
    Ceiling Light
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome