1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Switches/
  5. Liquid Level Switch Accessories
HCX Oil Eletrical Level Indicators

HCX Oil Eletrical Level Indicators


See all variants from
£103.99

Inc VAT (20%)

Up to 5% off
See all variants from £103.99

Description unavailable

Feature Attributes

B:

20

r:

13

A:

23

m:

25

C#:

12 Nm

l:

50

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome