MCB Y7-248044 TP Type D 32A 25KA

MCB Y7-248044 TP Type D 32A 25KA

Order Code: ZT4976673S

£299.99 Inc VAT (20%)


Description

Eaton MCB Y7-248044 TP TYPE D 32A 25KA Mini Panel Boards 248044

Specifications for MCB Y7-248044 TP Type D 32A 25KA
  • Over Voltage Category
    3
  • Recess Depth
    75mm
  • Number of Protected Poles
    3
  • Frequency
    50 - 60Hz
  • Voltage Type
    AC
  • Current Limiting Class
    3
  • Rated current
    32A
  • Pollution Degree
    2
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome