1. Electrical & Lighting/
  2. Electrical/
  3. Power Distribution & Circuit Protection/
  4. Fuses & Fuse Accessories/
  5. Low Voltage Fuses
Consumer Unit Fuses (Pk-10)

Consumer Unit Fuses (Pk-10)


3 Variants From
£6.39

Inc VAT (20%)

Up to 14.5% off
See 3 Product Variants
£6.39

Description

Cylindrical fuses with fault levels up to 16kA.

Features and Benefits
• An economical choice of fuse
• For use in a variety of applications
• Available in a variety of ratings

Typical Applications
• Household consumer units
• Single-phase installations

Standards
• BS1361

See full description

Feature Attributes

Standard:

BS 1361

Breaking Capacity at Maximum Voltage Rating:

16.5 kA

Fuse Type:

HRC Fuse

Voltage Rating AC:

240 V

Voltage Rating:

240 V

Rated Breaking Capacity:

16.5 kA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome