Socket 2 Gang DP Switched 13A Polished Steel

Socket 2 Gang DP Switched 13A Polished Steel

Order Code: ZT4995904S

£29.99 Inc VAT (20%)


Description

Electrium SOCKET 2 GANG DP SWITCHED 13A POLISHED STEEL 13A & Round Pin Socket Outlets VX3500PS/D

Specifications for Socket 2 Gang DP Switched 13A Polished Steel
  • Colour
    Chrome
  • Material
    Metal
  • Number of Units/Gangs
    1
  • Nominal voltage
    250V
  • IP Rating
    IP2X
  • Current Rating
    13A
  • Connection Type
    Screwed terminal
  • Width
    145.6mm
  • Model
    British Standard
  • Mounting Method
    Surface mounted
  • Height
    84.4mm
  • Surface Finish
    Glossy
  • Mounting Type
    Mounting with screw
  • Number of Phases
    2
  • Minimum Depth of Back Box
    35mm
  • IK Rating
    IK02
  • Frequency
    50 - 50Hz
  • Material Qualifier
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome