1. Electrical & Lighting/
  2. Electrical/
  3. Power Distribution & Circuit Protection/
  4. Circuit Breakers/
  5. MCBs
Acti9 iC60H 2P C Miniature Circuit breaker

Acti9 iC60H 2P C Miniature Circuit breaker


Select
See all variants from
£64.99Inc VAT (20%)

See all variants from £64.99

Description

Acti9 iC60H 2P C Miniature Circuit breaker

Feature Attributes

Model Series:
iC60H
Overall Width:
36 mm
Number of Poles:
2
Trip Characteristics:
Type C
Overall Depth:
78.5 mm
Overall Height:
85 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome