1. Electrical & Lighting/
  2. Electrical/
  3. Power Distribution & Circuit Protection/
  4. Circuit Breakers/
  5. MCBs
Acti9 iC60H 2P D Miniature Circuit Breaker

Acti9 iC60H 2P D Miniature Circuit Breaker


See all variants from
£79.99Inc VAT (20%)
See all variants from £79.99

Description

Acti9 iC60H 1P D Miniature Circuit Breaker

Feature Attributes

Overall Height:
85 mm
Number of Poles:
2
Overall Depth:
78.5 mm
Colour:
White
Voltage:
440 V
Overall Width:
36 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome