1. Electrical & Lighting/
  2. Electrical/
  3. Power Distribution & Circuit Protection/
  4. Circuit Breakers/
  5. MCBs
Acti9 iC60H 3P D Miniature Circuit Breaker

Acti9 iC60H 3P D Miniature Circuit Breaker


Select
See all variants from
£99.99Inc VAT (20%)

See all variants from £99.99

Description

Acti9 iC60H 3P D Miniature Circuit Breaker

Feature Attributes

Number of Poles:
3
Frequency:
50 - 60 Hz
Over Voltage Category:
4
Pollution Degree:
3
Recess Depth:
44.5 mm
Rated Voltage:
415 V
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome