MCB SP Type D 2A 16KA - 2500118693

MCB SP Type D 2A 16KA - 2500118693

Order Code: ZT4977719S

£64.99 Inc VAT (20%)


Description

Siemens MCB SP TYPE D 2A 16KA 16kA MCBs 5SY8102-8

Specifications for MCB SP Type D 2A 16KA - 2500118693
  • Pollution Degree
    3
  • Voltage Type
    AC
  • Recess Depth
    70mm
  • Over Voltage Category
    3
  • Frequency
    50 - 50Hz
  • Current Rating
    2A
  • Rated Voltage
    400V
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome