MCB TP Type B 32A 16KA - 2500118084

MCB TP Type B 32A 16KA - 2500118084

Order Code: ZT4977720S

£129.99 Inc VAT (20%)


Description

Siemens MCB TP TYPE B 32A 16KA 16kA MCBs 5SY7332-6

Specifications for MCB TP Type B 32A 16KA - 2500118084
  • Over Voltage Category
    3
  • Current Rating
    32A
  • Frequency
    50 - 50Hz
  • Rated Voltage
    400V
  • Recess Depth
    70mm
  • Pollution Degree
    3
  • Voltage Type
    AC
  • Current Limiting Class
    3
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome