MCB TP Type B 63A 10KA - 2500117778

MCB TP Type B 63A 10KA - 2500117778

Order Code: ZT4976592S

£119.99 Inc VAT (20%)


Description

Siemens MCB TP TYPE B 63A 10KA 10kA MCBs for Infrastructure Usage 5SY4363-6

Specifications for MCB TP Type B 63A 10KA - 2500117778
  • Over Voltage Category
    3
  • Recess Depth
    70mm
  • Pollution Degree
    3
  • Current Limiting Class
    3
  • Rated Voltage
    400V
  • Frequency
    50 - 50Hz
  • Voltage Type
    AC
  • Current Rating
    63A
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome