MCB TP Type C 10A 10KA - 2500117844

MCB TP Type C 10A 10KA - 2500117844

Order Code: ZT4976782S

£99.99 Inc VAT (20%)


Description

Siemens MCB TP TYPE C 10A 10KA 10kA MCBs for Infrastructure Usage 5SY4310-7

Specifications for MCB TP Type C 10A 10KA - 2500117844
  • Pollution Degree
    3
  • Voltage Type
    AC
  • Rated Voltage
    400V
  • Over Voltage Category
    3
  • Recess Depth
    70mm
  • Current Rating
    10A
  • Current Limiting Class
    3
  • Frequency
    50 - 50Hz
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome