MCB TP Type C 40A 10KA - 2500117921

MCB TP Type C 40A 10KA - 2500117921

Order Code: ZT4976891S

£109.99 Inc VAT (20%)


Description

Siemens MCB TP TYPE C 40A 10KA 10kA MCBs for Infrastructure Usage 5SY4340-7

Specifications for MCB TP Type C 40A 10KA - 2500117921
  • Pollution Degree
    3
  • Rated Voltage
    400V
  • Over Voltage Category
    3
  • Current Rating
    40A
  • Current Limiting Class
    3
  • Frequency
    50 - 50Hz
  • Voltage Type
    AC
  • Recess Depth
    70mm
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome