MCB TP Type D 3A 10KA - 2500117956

MCB TP Type D 3A 10KA - 2500117956

Order Code: ZT4977080S

£119.99 Inc VAT (20%)


Description

Siemens MCB TP TYPE D 3A 10KA 10kA MCBs for Infrastructure Usage 5SY4303-8

Specifications for MCB TP Type D 3A 10KA - 2500117956
  • Current Rating
    3A
  • Over Voltage Category
    3
  • Voltage Type
    AC
  • Pollution Degree
    3
  • Rated Voltage
    400V
  • Recess Depth
    70mm
  • Frequency
    50 - 50Hz
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome