Specifications for MCB TP Type D 4A 10KA - 2500117989
  • Pollution Degree
    3
  • Over Voltage Category
    3
  • Recess Depth
    70mm
  • Current Rating
    4A
  • Rated Voltage
    400V
  • Voltage Type
    AC
  • Frequency
    50 - 50Hz
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome