Miniature Circuit Breakers - FAZ6 C-type Series

Miniature Circuit Breakers - FAZ6 C-type Series


£45.99 Inc VAT (20%)

See all variants from £45.99

Description

This 3-pole C-type miniature circuit breaker from the EATON FAZ series is ideal for use where operational current peaks and other surges occur that must not lead to tripping.

Feature Attributes

Trip Characteristics:
C
Colour:
Grey,
Capacity:
6
Overall Height:
75.5 mm
Model Series:
FAZ
Voltage:
230- 400 V
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome