Miniature Circuit Breakers


£22.99 Inc VAT (20%)
Up to 10% off

See 4 Product Variants
£22.99

Description

Acti9 iC60H 1P D Miniature Circuit Breaker

Feature Attributes

Model Series:
iC60H
Overall Width:
18 mm
Trip Characteristics:
Type D
Colour:
White
Voltage:
240 V
Overall Depth:
78.5 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome