Inc VAT (20%)
AF12 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors and non-inductive or slightly inductive loads. These contactors include an electronic coil interface, which accepts wide control voltage.
Features and Benefits
• Can manage large control voltage variations
• Can be used for different control voltages used worldwide without any coil change
• Conforms to IEC 60947-1 / 60947-4-7 / EN 60947-1 / 60947-4-1 standards
Maximum Operating Temperature:
+70 °C
Overall Width:
45 mm
Minimum Operating Temperature:
-40 °C
Model Series:
AF12
Number of Poles:
3
Current Rating:
9 A
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy