1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Motor Controls/
  5. Motor Protectors
Motor Protective Circuit Breakers - PKZM Series

Motor Protective Circuit Breakers - PKZM Series


Select
See all variants from
£71.99Inc VAT (20%)
Up to 7.5% off

See all variants from £71.99

Description

Rotary type Operated

Feature Attributes

Overall Height:
93 mm
Supply Voltage:
690 V
Overall Depth:
76 mm
Overall Width:
45 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome