1. Electrical & Lighting/
  2. Electrical/
  3. Electrical Boxes & Enclosures/
  4. Multi-purpose Enclosures
Spacial Multi-purpose Industrial Metal Box

Spacial Multi-purpose Industrial Metal Box


Select
See all variants from
£51.99Inc VAT (20%)

See all variants from £51.99

Description

Grey. Plain door.
Ambient air temperature for operation -35 to 80 °C.
Standards met IEC 62208 and IP66 IEC 60529.

Feature Attributes

Number of Doors:
1
Colour:
Grey
Ingress Protection Rating:
IP66
IK Rating:
IK10
RAL Number:
7035
Surface Finish:
Powder coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome