Lacre 1 Light Outdoor Wall Light Dark Grey IP54, E27

Lacre 1 Light Outdoor Wall Light Dark Grey IP54, E27

Order Code: ZT3324807S

£149.99 Inc VAT (20%)


Description

Lacre 1 Light Outdoor Wall Light Dark Grey IP54, E27 | Description: This is a bright fitting which will transform the area with its strong beam of light. The fitting has a deep protrusion from the wall, allowing the light to affect further as it emanates up and down, spreading as it goes. This has an unobtrusive dark grey finish which will match almost any colour scheme. Ideal for mounting beside a front door, where it will add to the safety of the setting. Class one. | Features: Finish: Dark Grey, Material: Glass, Die Cast Aluminium, IP Rating: IP54, Height (cm) : 12, Width (cm) : 9, Projection (cm) : 16, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 1.02, Class: 1 (Earthed)

See full description
Specifications for Lacre 1 Light Outdoor Wall Light Dark Grey IP54, E27
  • Number of Lights
    1
  • Colour
    Dark Grey
  • Ingress Protection Rating
    IP54
  • Material
    Die Cast Aluminium
    Glass
  • Weight
    1.02kg
  • Maximum Wattage
    100
  • Height
    12cm
  • Projection
    16cm
  • Class
    1 (Earthed)
  • Lamp Type
    E27
  • Product Type
    Outdoor Wall Light
  • Width
    9cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome