1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Switches/
  5. Outdoor Switches & Sockets
Smart Wi-Fi Wall Sockets with USB Ports

Smart Wi-Fi Wall Sockets with USB Ports


Select
See all variants from
£33.99Inc VAT (20%)

See all variants from £33.99

Description

ENER-J’s Wi-Fi wall socket connects to the Internet through WiFi network and controls the power of home appliances, smart phone or other device, control the socket and track the status at any place where network is available. With timer function and group settings, you can now ensure you save on your electricity bills.

Features:

13A High Power Loaded: This smart WiFi socket supports maximum power of 13A that can work with most high power electric appliances such as hair straighteners, electric iron, heaters, air-condition and more.
Space-saving design: Compact and space-saving design that will not block other outlet. Each socket can be controlled independently by app, greatly improves the practicability. And there are 2 USB sockets that you can charge your USB device quick, intelligently and conveniently.
App remote control: User can use a smartphone to remotely control turn on/off home electronics at anytime and anywhere via app as long as the phone has 2g/3g/4g/wifi network. Compatible with ios 8.0 and android4.0 OS.
More intelligent: User can control this WiFi switch via voice through ALEXA/google device to turn on/off the light. Connect app with IFTTT, then you can create triggers and actions on IFTTT website/app and control your lights. These make the operation more convenient and more intelligent.
Premium quality: Made of flame retardant PC shell that ensures a good durability. Simple and fashion design that can be well fit into most houses with different decorate style.
Support 2.4G WiFi network.
Twin Sockets plus 2 USB (13A + 2.1V each USB)
Works with Amazon Alexa and Google home.
Download our APP, add the device to pair and connect with your home WiFi in easy steps.
Supports status tracking and timely feedback to your device.
Support Max 8 timing task.
FCC, CE, ROHS, RED approval.

See full description

Feature Attributes

Product Type:
WiFi Twin Wall Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome