Overload Relays - ZB12 Series


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description


Description unavailable

Feature Attributes

Overall Width:
88 mm
Maximum Operating Temperature:
55 °C
Voltage Rating:
690 V
Overall Height:
67 mm
Minimum Operating Temperature:
-25 °C
Contact Points:
1NO/NC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome